NTN NU319G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU319G1C3
See technical informationSee documentsReferences
NTN:NU319G1C3
Rubix:205A6772
EAN:4547359147537



Documents
Product details : NTN NU319G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x45 mm |
|---|---|
| Logistic Weight | 6770 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 285000 N |
| Basic dynamic load, radial - Cr | 259000 N |
Show UNSPSC/ECL@SS
£ 314.79 excl. VAT
/ Each
£ 377.75 incl. VAT
- Delivery usually within ( 3 ) days
