References
INA:SL183009-A-XL-C3
Rubix:221A9331
Manufacturer :0505373260030
EAN:4012802702484

Product details : INA SL183009-A-XL-C3:INA CYLIND ROLLR BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x75x75 mm |
|---|---|
| Logistic Weight | 410 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 74000 N |
| Basic dynamic load, radial - Cr | 70000 N |
Show UNSPSC/ECL@SS
£ 53.31 excl. VAT
/ Each
£ 63.97 incl. VAT
- Delivery usually within ( 7 ) days
