FAG NJ411-XL-M1 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
FAG:NJ411-XL-M1
Rubix:238A1901
Manufacturer :0167367960000
EAN:4026677455468
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Product details : FAG NJ411-XL-M1 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NJ..-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ

Technical specifications


Attributes
Logistic Weight2880 g
Inner diameter55 mm
Outer diameter140 mm
Width33 mm
Bearing Clearancecn
Sealingopen
Cagebrass
Reference speed5100 rpm
Basic static load, radial - C0r164000 N
Basic dynamic load, radial - Cr187000 N
Show UNSPSC/ECL@SS
£ 272.40 excl. VAT
/ Each
£ 326.88 incl. VAT
  • Delivery usually within ( 7 ) days