References
FAG:NU1008-XL-M1
Rubix:209A1507
Manufacturer :0167370320000
EAN:4012801021135

Product details : FAG NU1008-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 216 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 8900 rpm |
| Basic static load, radial - C0r | 30500 N |
| Basic dynamic load, radial - Cr | 33500 N |
Show UNSPSC/ECL@SS
£ 58.88 excl. VAT
/ Each
£ 70.66 incl. VAT
- Delivery usually within ( 7 ) days
