References
INA:SL183026-A
Rubix:274A8536
Manufacturer :0011295620000
EAN:4054365737442

Product details : INA SL183026-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x200x200 mm |
|---|---|
| Logistic Weight | 5440 g |
| Inner diameter | 130 mm |
| Outer diameter | 200 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1660 rpm |
| Basic static load, radial - C0r | 600000 N |
| Basic dynamic load, radial - Cr | 425000 N |
Show UNSPSC/ECL@SS
£ 604.31 excl. VAT
/ Each
£ 725.17 incl. VAT
- Delivery usually within ( 7 ) days
