NTN NJ2311EG1C4 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NJ2311EG1C4

See technical informationSee documents
References
NTN:NJ2311EG1C4
Rubix:205A5753
EAN:4547359121063
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter120 mm
Width43 mm
See all Specifications
Documents

Product details : NTN NJ2311EG1C4 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x120x43 mm
Logistic Weight2420 g
Inner diameter55 mm
Outer diameter120 mm
Width43 mm
Bearing Clearancec4
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r233000 N
Basic dynamic load, radial - Cr201000 N
Show UNSPSC/ECL@SS
£ 138.00 excl. VAT
/ Each
£ 165.60 incl. VAT
  • Usually arrives within 14 working days