NTN NJ207EG1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ207EG1
See technical informationSee documentsReferences
NTN:NJ207EG1
Rubix:205A5503
EAN:4547359117462



Documents
Product details : NTN NJ207EG1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x17 mm |
|---|---|
| Logistic Weight | 330 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 50500 N |
Show UNSPSC/ECL@SS
£ 35.35 excl. VAT
/ Each
£ 42.42 incl. VAT
- Usually arrives within 14 working days
