References
INA:SL183028-A-C3
Rubix:274A8537
Manufacturer :0011295970030
EAN:4012802416862

Product details : INA SL183028-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x210x210 mm |
|---|---|
| Logistic Weight | 6040 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 53 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1470 rpm |
| Basic static load, radial - C0r | 660000 N |
| Basic dynamic load, radial - Cr | 450000 N |
Show UNSPSC/ECL@SS
£ 662.82 excl. VAT
/ Each
£ 795.38 incl. VAT
- Delivery usually within ( 7 ) days
