FAG NJ222-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167351700030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ222-E-XL-M1-C3
Rubix:229A1440
Manufacturer :0167351700030
EAN:4012801380614

Product details : FAG NJ222-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167351700030
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x200x200 mm |
|---|---|
| Logistic Weight | 5500 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 3250 rpm |
| Basic static load, radial - C0r | 365000 N |
| Basic dynamic load, radial - Cr | 345000 N |
Show UNSPSC/ECL@SS
£ 372.44 excl. VAT
/ Each
£ 446.93 incl. VAT
- Usually arrives within 14 working days
