References
INA:SL014934-A
Rubix:229A2015
Manufacturer :0001219590000
EAN:4012802511499

Product details : FAG SL014934-A CYL. NEEDLE BEARING 1219590000
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x230x230 mm |
|---|---|
| Logistic Weight | 7040 g |
| Inner diameter | 170 mm |
| Outer diameter | 230 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1010 rpm |
| Basic static load, radial - C0r | 930000 N |
| Basic dynamic load, radial - Cr | 435000 N |
Show UNSPSC/ECL@SS
£ 890.23 excl. VAT
/ Each
£ 1,068.28 incl. VAT
- Usually arrives within 14 working days
