SNR N220EG15C3 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - N.220.E.G15.C3
See technical informationReferences
SNR:N220EG15C3
Rubix:205A5161
Manufacturer :N.220.E.G15.C3
EAN:3413521123979



Product details : SNR N220EG15C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 34 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3500 rpm |
| Basic static load, radial - C0r | 308000 N |
| Basic dynamic load, radial - Cr | 251000 N |
Show UNSPSC/ECL@SS
£ 215.84 excl. VAT
/ Each
£ 259.01 incl. VAT
- Usually arrives within 14 working days
