References
INA:SL183038-TB-C3
Rubix:274A8542
Manufacturer :0572433280030
EAN:4054366757838

Product details : INA SL183038-TB-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL183038 C3 190X290X75
Technical specifications
Attributes
| Logistic Weight | 16514 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 290 mm |
| Width | 75 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,542.93 excl. VAT
/ Each
£ 1,851.52 incl. VAT
- Usually arrives within 14 working days
