FAG NU318-E-M1:FAG CYLIND ROLLER BEARING

Cylindrical roller bearing

See technical information
References
FAG:NU318-E-XL-M1
Rubix:81146267
Manufacturer :0167402200000
EAN:4012801235358
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter190 mm
Width43 mm
See all Specifications

Product details : FAG NU318-E-M1:FAG CYLIND ROLLER BEARING


Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6

Strengths

Supports high radial loads.

Applications

Movable bearing.

Technical specifications


Attributes
Logistics dimensions (L x W x H)43x190x190 mm
Logistic Weight6100 g
Inner diameter90 mm
Outer diameter190 mm
Width43 mm
Bearing Clearancecn
Sealingopen
Cagebrass
Reference speed3650 rpm
Basic static load, radial - C0r350000 N
Basic dynamic load, radial - Cr370000 N
Show UNSPSC/ECL@SS
£ 297.69 excl. VAT
/ Each
£ 357.23 incl. VAT
  • Delivery usually within ( 7 ) days