FAG NJ313-E-XL-M1A-C4 0382609300040 CYLINDRICAL ROLLER BEARINGS
Cylindrical roller bearings NJ3..-E
See technical informationReferences
FAG:NJ313-E-XL-M1A-C4
Rubix:244A3857
Manufacturer :0382609300040
EAN:4012801229371

Product details : FAG NJ313-E-XL-M1A-C4 0382609300040 CYLINDRICAL ROLLER BEARINGS
This FAG cylindrical roller bearing with radial clearance C4 is designed for applications with large thermal expansions or very tight fits. The X-life version and the increased radial load capacity make it a suitable solution for demanding heavy-duty applications.
Explanation:
• NJ: Single-row bearing with two ribs on the outer ring and one rib on the inner ring
• E: Optimized internal geometry for increased radial load capacity
• XL: X-life marking for improved contact surfaces and longer service life
• M1A: Two-piece brass cage, flange-guided
• C4: Radial clearance greater than C3, suitable for large thermal expansions and very tight fits
Features:
The combination of an outer ring with two ribs and an inner ring with one rib defines the NJ design. It enables reliable axial location in one direction while allowing the bearing to act as a floating bearing in the opposite direction. For applications requiring axial location in both directions, the bearing can be converted to a locating bearing by installing an HJ angle ring (not included). The radial clearance C4, which is larger than C3, prevents excessive internal preload in very tight fits or under pronounced thermal load cycles. The two-piece, flange-guided brass cage M1A stabilizes the rolling elements and supports heat dissipation during operation. The contact surfaces optimized by X-life manufacturing technology reduce stress peaks and ensure a more even load distribution on the raceways. The separable design facilitates assembly and maintenance. The inner ring can be mounted on the shaft independently, while the remaining bearing part is installed separately in the housing.
Maintenance:
Monitoring vibrations and noise emission is an important indicator of bearing condition. Unusual changes may indicate raceway damage or lubricant contamination. Bearing temperature should also be checked regularly. A temperature rise that cannot be explained by operating conditions often indicates lubrication problems or an incorrect bearing clearance. The C4 clearance provides increased tolerance to thermal expansions and tight fits. Nevertheless, during commissioning it should be verified whether the selected bearing clearance matches the actual installation and temperature conditions. Lubrication can be provided with grease or oil depending on speed and temperature range. Re-lubrication intervals must be determined according to the actual loads and operating conditions. As this bearing is of open design, appropriate measures to protect against dust and abrasive particles must be taken during all maintenance work. Due to the separability of the inner ring, the rolling elements are more easily accessible during regular inspections. A visual inspection of the raceways and rollers enables early detection of fatigue signs, spalling or indentations before bearing function is compromised.
Strengths:
• The C4 bearing clearance compensates for large thermal expansions and is suitable for very tight fits.
• The separability of the inner ring reduces downtime during maintenance.
• The increased dynamic load capacity provided by the X-life design enables an extension of the nominal service life by more than 70%.
Applications:
FAG cylindrical roller bearings in C4 design are particularly intended for applications with high or fluctuating operating temperatures and tight fits. In heavy industry, for example in the steel industry, foundries, paper mills or cement works, such bearings are frequently used in gearboxes, rolling mills and rotating equipment exposed to strong temperature gradients. Industrial compressors and high-power drive systems are also typical application areas. Cold starts and load changes there lead to dimensional changes that are accommodated by the C4 bearing clearance without causing excessive preload. The M1A brass cage and X-life technology ensure consistently high performance, even under recurring thermal stresses. In mechanical drivetrains and gearboxes of large machines, the NJ design provides reliable axial guidance of the shaft in one direction while maintaining the freedom of movement required for thermal expansions.
Explanation:
• NJ: Single-row bearing with two ribs on the outer ring and one rib on the inner ring
• E: Optimized internal geometry for increased radial load capacity
• XL: X-life marking for improved contact surfaces and longer service life
• M1A: Two-piece brass cage, flange-guided
• C4: Radial clearance greater than C3, suitable for large thermal expansions and very tight fits
Features:
The combination of an outer ring with two ribs and an inner ring with one rib defines the NJ design. It enables reliable axial location in one direction while allowing the bearing to act as a floating bearing in the opposite direction. For applications requiring axial location in both directions, the bearing can be converted to a locating bearing by installing an HJ angle ring (not included). The radial clearance C4, which is larger than C3, prevents excessive internal preload in very tight fits or under pronounced thermal load cycles. The two-piece, flange-guided brass cage M1A stabilizes the rolling elements and supports heat dissipation during operation. The contact surfaces optimized by X-life manufacturing technology reduce stress peaks and ensure a more even load distribution on the raceways. The separable design facilitates assembly and maintenance. The inner ring can be mounted on the shaft independently, while the remaining bearing part is installed separately in the housing.
Maintenance:
Monitoring vibrations and noise emission is an important indicator of bearing condition. Unusual changes may indicate raceway damage or lubricant contamination. Bearing temperature should also be checked regularly. A temperature rise that cannot be explained by operating conditions often indicates lubrication problems or an incorrect bearing clearance. The C4 clearance provides increased tolerance to thermal expansions and tight fits. Nevertheless, during commissioning it should be verified whether the selected bearing clearance matches the actual installation and temperature conditions. Lubrication can be provided with grease or oil depending on speed and temperature range. Re-lubrication intervals must be determined according to the actual loads and operating conditions. As this bearing is of open design, appropriate measures to protect against dust and abrasive particles must be taken during all maintenance work. Due to the separability of the inner ring, the rolling elements are more easily accessible during regular inspections. A visual inspection of the raceways and rollers enables early detection of fatigue signs, spalling or indentations before bearing function is compromised.
Strengths:
• The C4 bearing clearance compensates for large thermal expansions and is suitable for very tight fits.
• The separability of the inner ring reduces downtime during maintenance.
• The increased dynamic load capacity provided by the X-life design enables an extension of the nominal service life by more than 70%.
Applications:
FAG cylindrical roller bearings in C4 design are particularly intended for applications with high or fluctuating operating temperatures and tight fits. In heavy industry, for example in the steel industry, foundries, paper mills or cement works, such bearings are frequently used in gearboxes, rolling mills and rotating equipment exposed to strong temperature gradients. Industrial compressors and high-power drive systems are also typical application areas. Cold starts and load changes there lead to dimensional changes that are accommodated by the C4 bearing clearance without causing excessive preload. The M1A brass cage and X-life technology ensure consistently high performance, even under recurring thermal stresses. In mechanical drivetrains and gearboxes of large machines, the NJ design provides reliable axial guidance of the shaft in one direction while maintaining the freedom of movement required for thermal expansions.
Technical specifications
Attributes
| Logistic Weight | 2640 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 189.84 excl. VAT
/ Each
£ 227.81 incl. VAT
- Usually arrives within 14 working days
