References
INA:SL183048-A-C3
Rubix:217A1969
Manufacturer :0000106420030
EAN:4047643171830

Product details : INA SL183048-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x360x360 mm |
|---|---|
| Logistic Weight | 30222 g |
| Inner diameter | 240 mm |
| Outer diameter | 360 mm |
| Width | 92 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Reference speed | 720 rpm |
| Basic static load, radial - C0r | 1990000 N |
| Basic dynamic load, radial - Cr | 1210000 N |
Show UNSPSC/ECL@SS
£ 2,952.97 excl. VAT
/ Each
£ 3,543.56 incl. VAT
- Usually arrives within 14 working days
