NTN - Cylindrical Roller Bearing - NU2324
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 86 mm |
Logistics dimensions (L x W x H) | 260x260x86 mm |
---|---|
Logistic Weight | 21500 g |
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 86 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2300 |
Material | Steel |
Basic static load, radial - C0r | 920000 N |
Basic dynamic load, radial - Cr | 785000 N |
Usually arrives within 14 working days