Cylindrical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 98 mm |
Logistics dimensions (L x W x H) | 98x360x360 mm |
---|---|
Logistic Weight | 44700 g |
Inner diameter | 200 mm |
Outer diameter | 360 mm |
Width | 98 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 1180 rpm |
Limit speed | 2850 rpm |
Basic static load, radial - C0r | 1880000 N |
Basic dynamic load, radial - Cr | 1220000 N |
Usually arrives within 14 working days