References
INA:SL185004-A
Rubix:229A2033
Manufacturer :0002666040000
EAN:4012802343069

Product details : FAG SL185004-A CYL NEEDLE BEARING 2666040000
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x42x42 mm |
|---|---|
| Logistic Weight | 200 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 7400 rpm |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 46500 N |
Show UNSPSC/ECL@SS
£ 152.78 excl. VAT
/ Each
£ 183.34 incl. VAT
- Delivery usually within ( 7 ) days
