INA SL185044-A-BR-C3-2S CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
INA:SL185044-A-BR-C3-2S
Rubix:274A8574
Manufacturer :0068089050034
EAN:4012802614695

Product details : INA SL185044-A-BR-C3-2S CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 50400 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 340 mm |
| Width | 160 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 9,077.16 excl. VAT
/ 2 pieces
£ 10,892.59 incl. VAT
- Usually arrives within 14 working days
