References
Timken:NU 2330 EMA
Rubix:396A0842
EAN:0087796300989

Product details : TIMKEN NU2330EMA CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearing
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 108 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 1620000 N |
| Basic dynamic load, radial - Cr | 1330000 N |
Show UNSPSC/ECL@SS
£ 2,384.43 excl. VAT
/ Each
£ 2,861.32 incl. VAT
- Usually arrives within 14 working days
