References
INA:SL024912-A
Rubix:229A2018
Manufacturer :0001205370000
EAN:4012802424560

Product details : FAG SL024912-A SPECIAL BEARING 1205370000
Cylindrical roller bearings target applications with heavy radial loads and high speeds. Available in a wide range of designs and variants, they provide rigidity, low friction and long service life. Depending on the shoulders present on the inner and outer ring, they can accept slight axial forces or, conversely, allow axial displacement of the shaft.
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x85x85 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2650 rpm |
| Basic static load, radial - C0r | 121000 N |
| Basic dynamic load, radial - Cr | 70000 N |
Show UNSPSC/ECL@SS
£ 136.79 excl. VAT
/ Each
£ 164.15 incl. VAT
- Delivery usually within ( 7 ) days
