References
INA:SL185007-A
Rubix:105A1429
Manufacturer :0002670230000
EAN:4012802425109

Product details : INA SL185007-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x62x62 mm |
|---|---|
| Logistic Weight | 460 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 4750 rpm |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 83000 N |
Show UNSPSC/ECL@SS
£ 391.56 excl. VAT
/ Each
£ 469.87 incl. VAT
- In stock: Next day delivery
