References
FAG:NUP2212-E-XL-M1>A
Rubix:274A8208
Manufacturer :0935222230000
EAN:4054371383718

Product details : FAG NUP2212-E-XL-M1A CYLINDRICAL ROLLER BEARING
FAG NUP2212-E-XL-M1>A cylindrical roller radial bearing with brass cage and X-life series. Open design (without seals) for positioning applications and radial loads.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 152000 N |
Show UNSPSC/ECL@SS
£ 140.38 excl. VAT
/ Each
£ 168.46 incl. VAT
- Delivery usually within ( 7 ) days
