INA SL185011-A-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL185011-A-C3
Rubix:209A4810
Manufacturer :0002678300030
EAN:4012802368406
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter90 mm
Width46 mm
See all Specifications

Product details : INA SL185011-A-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)46x90x90 mm
Logistic Weight1110 g
Inner diameter55 mm
Outer diameter90 mm
Width46 mm
Bearing Clearancec3
Sealingopen
Reference speed2900 rpm
Basic static load, radial - C0r275000 N
Basic dynamic load, radial - Cr182000 N
Show UNSPSC/ECL@SS
£ 195.32 excl. VAT
/ Each
£ 234.38 incl. VAT
  • Delivery usually within ( 7 ) days