NTN NUP209ET2XC3U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP209ET2XC3U
See technical informationSee documentsReferences
NTN:NUP209ET2XC3U
Rubix:205A6907
EAN:4547359825480



Documents
Product details : NTN NUP209ET2XC3U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 460 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 66500 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 39.21 excl. VAT
/ Each
£ 47.05 incl. VAT
- Usually arrives within 14 working days
