NSK NU304ETC3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NU3

References
nsk:NU304ETC3
rubix:212A8600
manufacturer :NU304ETC3 *5
ean:00029176632471
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : NSK NU304ETC3 CYLINDRICAL ROLLER BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight145 g
Inner diameter20 mm
Outer diameter52 mm
Width15 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 17.92 excl. VAT
/ Each
£ 21.50 incl. VAT
  • Usually arrives within 14 working days