References
INA:SL185015-A
Rubix:105A1427
Manufacturer :0002689760000
EAN:4012802692242

Product details : INA CYL. NEEDLE BEARING SL185015-A
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x115x115 mm |
|---|---|
| Logistic Weight | 1870 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2370 rpm |
| Basic static load, radial - C0r | 385000 N |
| Basic dynamic load, radial - Cr | 245000 N |
Show UNSPSC/ECL@SS
£ 811.14 excl. VAT
/ Each
£ 973.37 incl. VAT
- Usually arrives within 14 working days
