NTN - Cylindrical Roller Bearing - NU2306G1C3
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 72x72x27 mm |
---|---|
Logistic Weight | 550 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 27 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2300 |
Basic static load, radial - C0r | 77500 N |
Basic dynamic load, radial - Cr | 74500 N |
Usually arrives within 14 working days