FAG N1006-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:N1006-D-K-TVP-SP-XL
Rubix:238A3117
Manufacturer :0876044420000
EAN:4054371076375

Product details : FAG N1006-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings N10..-D-K-TVP-SP, non-locating bearing, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 13 mm |
| Bearing Clearance | c1 |
| Cage | polyamide |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 17500 N |
Show UNSPSC/ECL@SS
£ 229.67 excl. VAT
/ Each
£ 275.60 incl. VAT
- Usually arrives within 14 working days
