FAG N317-E-XL-M1 CYLINDRICAL ROLLER BEARING 192187370000
Cylindrical roller bearing
See technical informationReferences
FAG:N317-E-XL-M1
Rubix:229A1344
Manufacturer :0192187370000
EAN:4012801225267

Product details : FAG N317-E-XL-M1 CYLINDRICAL ROLLER BEARING 192187370000
Cylindrical roller bearing N3..-E-M1, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Technical specifications
Attributes
| Logistic Weight | 5300 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 325000 N |
| Basic dynamic load, radial - Cr | 340000 N |
Show UNSPSC/ECL@SS
£ 412.04 excl. VAT
/ Each
£ 494.45 incl. VAT
- Usually arrives within 14 working days
