References
INA:SL045010-PP-C3
Rubix:105A1672
Manufacturer :0016257050030
EAN:4012802726411

Product details : INA CYL NEEDLE BEARING SL045010-PP-C3
Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x80x80 mm |
|---|---|
| Logistic Weight | 760 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 151000 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 123.60 excl. VAT
/ Each
£ 148.32 incl. VAT
- Usually arrives within 14 working days
