References
FAG:NJ2236-E-XL-M1
Rubix:200A1830
Manufacturer :0192244350000
EAN:4012801380973

Product details : FAG NJ2236-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 31100 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1380 rpm |
| Basic static load, radial - C0r | 1490000 N |
| Basic dynamic load, radial - Cr | 1180000 N |
Show UNSPSC/ECL@SS
£ 1,806.85 excl. VAT
/ Each
£ 2,168.22 incl. VAT
- Usually arrives within 14 working days
