NTN NJ2215EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2215EG1C3
See technical informationSee documentsReferences
NTN:NJ2215EG1C3
Rubix:205A5655
EAN:4547359651713



Documents
Product details : NTN NJ2215EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1742 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 207000 N |
| Basic dynamic load, radial - Cr | 162000 N |
Show UNSPSC/ECL@SS
£ 117.89 excl. VAT
/ Each
£ 141.47 incl. VAT
- Usually arrives within 14 working days
