FAG NU1005-XL-M1 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
FAG:NU1005-XL-M1
Rubix:158A1021
Manufacturer :0730777550000
EAN:4012802778403
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
See all Specifications

Product details : FAG NU1005-XL-M1 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6

Technical specifications


Attributes
Logistic Weight92 g
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
Bearing Clearancecn
Sealingopen
Cagebrass
Reference speed12900 rpm
Basic static load, radial - C0r14800 N
Basic dynamic load, radial - Cr18500 N
Show UNSPSC/ECL@SS
£ 44.87 excl. VAT
/ Each
£ 53.84 incl. VAT
  • Usually arrives within 14 working days