INA SL183010-A-XL-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL183010-A-XL-C3
Rubix:238A1312
Manufacturer :0505375980030
EAN:4012802240474
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter80 mm
Width23 mm
See all Specifications

Product details : INA SL183010-A-XL-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x80x80 mm
Logistic Weight430 g
Inner diameter50 mm
Outer diameter80 mm
Width23 mm
Bearing Clearancec3
Sealingopen
Reference speed3700 rpm
Basic static load, radial - C0r94000 N
Basic dynamic load, radial - Cr88000 N
Show UNSPSC/ECL@SS
£ 86.58 excl. VAT
/ Each
£ 103.90 incl. VAT
  • Delivery usually within ( 7 ) days