Cylindrical roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistic Weight | 4150 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ4..-XL-M1 |
Cage | Brass |
Reference speed | 4600 rpm |
Limit speed | 8100 rpm |
Basic static load, radial - C0r | 203000 N |
Basic dynamic load, radial - Cr | 230000 N |
Usually arrives within 14 working days