FAG NU206-E-XL-K-TVP2-C3 CYLINDRICAL ROLLER BEARING 0384547420030


Cylindrical roller bearing

References
fag:NU206-E-XL-K-TVP2-C3
rubix:229A4508
manufacturer :0384547420030
ean:4012801179188
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : FAG NU206-E-XL-K-TVP2-C3 CYLINDRICAL ROLLER BEARING 0384547420030


Outer ring with two edges and a rimless inner ring. For use up to 120°C. Available in C3 set. Reinforced version (E). Glass-fiber-reinforced polyamide PA66 window cage (TVP2) or solid brass cage, in two parts, centered on the rollers (M1).

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
Bearing ClearanceC3
SealingOpen
SeriesNU2..-XL
CagePolyamide
Show UNSPSC/ECL@SS
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
  • Usually arrives within 14 working days