FAG NU2308-E-XL-M1 CYLINDRICAL ROLLER BEARING 192439520000
Cylindrical roller bearing
See technical informationReferences
FAG:NU2308-E-XL-M1
Rubix:229A1658
Manufacturer :0192439520000
EAN:4012801397544

Product details : FAG NU2308-E-XL-M1 CYLINDRICAL ROLLER BEARING 192439520000
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 1045 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 5800 rpm |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 132000 N |
Show UNSPSC/ECL@SS
£ 104.40 excl. VAT
/ Each
£ 125.28 incl. VAT
- Delivery usually within ( 7 ) days
