References
INA:SL192326-TB-XL-BR
Rubix:269A6150
Manufacturer :0535305510000
EAN:4047643202565

Product details : INA SL192326-TB-XL-BR CYLINDRIAL ROLLER BRG
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing SL1923, full compl, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x280x280 mm |
|---|---|
| Logistic Weight | 27800 g |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 93 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 1040 rpm |
| Basic static load, radial - C0r | 1380000 N |
| Basic dynamic load, radial - Cr | 1260000 N |
Show UNSPSC/ECL@SS
£ 2,110.94 excl. VAT
/ Each
£ 2,533.13 incl. VAT
- Delivery usually within ( 7 ) days
