Cylindrical Roller Bearing
Inner diameter | 44 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistic Weight | 226 g |
---|---|
Inner diameter | 44 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | RNU2 |
Material | Bearing steel |
Cage | Other |
Reference speed | 11000 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 48000 N |
Basic dynamic load, radial - Cr | 56000 N |
Usually arrives within 14 working days