NTN - Cylindrical Roller Bearing - NU326
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 280x280x58 mm |
---|---|
Logistic Weight | 17400 g |
Inner diameter | 130 mm |
Outer diameter | 280 mm |
Width | 58 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU300 |
Material | Steel |
Basic static load, radial - C0r | 665000 N |
Basic dynamic load, radial - Cr | 620000 N |
Usually arrives within 14 working days