References
INA:SL192334-TB-BR
Rubix:274A8591
Manufacturer :0547110880000
EAN:4054366744012

Product details : INA SL192334-TB-BR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing SL1923, full compl, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x360x360 mm |
|---|---|
| Logistic Weight | 60000 g |
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 120 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 730 rpm |
| Basic static load, radial - C0r | 2380000 N |
| Basic dynamic load, radial - Cr | 1830000 N |
Show UNSPSC/ECL@SS
£ 4,655.58 excl. VAT
/ Each
£ 5,586.70 incl. VAT
- Usually arrives within 14 working days
