References
Timken:NU238EMAC3
Rubix:396A0873
EAN:0087796302846

Product details : TIMKEN NU238EMAC3 CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearing
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 1,492.61 excl. VAT
/ Each
£ 1,791.13 incl. VAT
- Usually arrives within 14 working days
