FAG NUP216-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 192523230000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP216-E-XL-TVP2
Rubix:229A1757
Manufacturer :0192523230000
EAN:4012801236225

Product details : FAG NUP216-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 192523230000
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 1620 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 168000 N |
| Basic dynamic load, radial - Cr | 166000 N |
Show UNSPSC/ECL@SS
£ 110.93 excl. VAT
/ Each
£ 133.12 incl. VAT
- Usually arrives within 14 working days
