Cylindrical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 100 mm |
Logistic Weight | 22185 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 100 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL0503 |
Usually arrives within 14 working days