FAG N313-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:N313-E-XL-M1
Rubix:158A1547
Manufacturer :0192185910000
EAN:4012801404051

Documents
Product details : FAG N313-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing, main dimensions according to DIN 5412-1, floating bearing, separable, with cage
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x140x140 mm |
|---|---|
| Logistic Weight | 2285 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 235.34 excl. VAT
/ Each
£ 282.41 incl. VAT
- Delivery usually within ( 7 ) days
