SKF CYLINDRICAL ROLLER BEARING NN3036K/SPW33
Super-precision Cylindrical Roller Bearing
See technical informationReferences
SKF:NN 3036 K/SPW33
Rubix:103A1960
Manufacturer :14536
EAN:7316576611278

Product details : SKF CYLINDRICAL ROLLER BEARING NN3036K/SPW33
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- Very high radial load carrying capacity
- High rigidity and high running accuracy
- Minimize noise, vibration and heat generation
- Accommodate axial displacement in both directions
- High rigidity and high running accuracy
- Minimize noise, vibration and heat generation
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x280x280 mm |
|---|---|
| Logistic Weight | 16119 g |
| Inner diameter | 180 mm |
| Outer diameter | 280 mm |
| Width | 74 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Material | bearing steel |
| Reference speed | 3200 rpm |
| Basic static load, radial - C0r | 1000000 N |
| Basic dynamic load, radial - Cr | 561000 N |
Show UNSPSC/ECL@SS
£ 2,792.58 excl. VAT
/ Each
£ 3,351.10 incl. VAT
- Delivery usually within ( 3 ) days
