Cylindrical roller bearing SKF
Inner diameter | 133.6 mm |
---|---|
Outer diameter | 165 mm |
Width | 20 mm |
Inner diameter | 133.6 mm |
---|---|
Outer diameter | 165 mm |
Width | 20 mm |
Bearing Clearance | CN |
Sealing | Open |
Material | Bearing steel |
Cage | Other |
Reference speed | 1600 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 193000 N |
Basic dynamic load, radial - Cr | 123000 N |
Usually arrives within 14 working days