Cylindrical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 70 mm |
Logistic Weight | 8200 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 70 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL0502 |
Material | Steel |
Usually arrives within 14 working days