Cylindrical Roller Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x140x140 mm |
---|---|
Logistic Weight | 3796 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 48 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ23 |
Material | Bearing steel |
Reference speed | 5300 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 290000 N |
Basic dynamic load, radial - Cr | 285000 N |
Usually arrives within 14 working days